missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self Sticking Vinyl Arrows, Double Direction
To identify pipe content flow. Brady Self Sticking Vinyl Arrows, Double Direction are made of vinyl designed to withstand indoor and outdoor environments.
$3.52 - $3.52
Specifications
Description | Arrow style: Double |
---|---|
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Format | Die-cut |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Self sticking vinyl arrow |
Catalog Number | Mfr. No. | Size (English) | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Color | Price | Quantity | ||||
19-111-904
|
Brady™
93248 |
7 x 1.25 in. (W x H) | White, Blue |
Each for $3.52
|
|
||||
19-111-907
|
Brady™
93258 |
7 x 1.25 in. (W x H) | White, Green |
Each for $3.52
|
|
||||
Description
- Portable card-mounted
- Available in three different sizes and various colors to fit to various pipe diameters
- Meet ASME (ANSI) standards
Specifications
Arrow style: Double | |
Die-cut | |
Self sticking vinyl arrow | |
0.004 in. |
Acrylic, Permanent, Cold-temperature | |
Pressure-sensitive Vinyl (B-946) | |
Pipe and valve marking |