missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self Seal Tyvek™ Steam Sterilization Pouches
Self Seal Tyvek™ Steam Sterilization Pouches provide an excellent barrier from microbial contamination.
Supplier: Keystone Cleanroom Products BBMGTVKSS0422
Description
- Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
- DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
- The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
- The clear film side offers excellent clarity along with strength and durability
- These bags feature a medical grade adhesive strip for convenient self-sealing
- Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
- When the peel-able seals are opened, virtually no airborne particulates are generated
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates the need for the use and validation of a Heat Sealer
Specifications
Autoclavable | |
Self-seal | |
Single-use | |
Tyvek | |
Yes | |
22 x 4 in. | |
55.6 cm | |
10.2 cm |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Non-sterile | |
500/Pk. | |
22 in. | |
4 in. | |
Autoclave Bag |