missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Laboratory Labels for M6/M7 Printers
Ideal for lab applications, these ultra-thin, self-laminating labels protect text on vials, tubes, straws and slides. Use in liquid nitrogen and autoclave applications.
$52.05 - $130.77
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Coating | None |
Finish | Matte |
Material | Polyester |
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | For Use With (Equipment) | Format | Price | Quantity | ||
17-011-541
|
Brady™
M6108461 |
Clear, White | 0.187 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
Each for $130.77
|
|
||
17-011-864
|
Brady™
M673461 |
Clear, White | 0.375 x 1.8 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
Each for $97.45
|
|
||
17-011-872
|
Brady™
M676461 |
Clear, White | 0.6 x 1.625 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
Each for $76.48
|
|
||
17-011-881
|
Brady™
M686461 |
Clear, White | 2.625 x 0.6 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut |
Each for $52.05
|
|
||
Description
- Performs well in liquid nitrogen and autoclave environments; temperature ranges from -196°C to 130°C (-320°F to 266°F)
- Resists exposure to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% clorox solution
- White printable zone on clear polyester with black printing
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-461 polyester material
Specifications
Autoclavable | |
None | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
No | |
-321°F to +230°F | |
0.0019 in. |
Permanent Acrylic | |
Matte | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, General Identification, Laboratory Labeling | |
Rectangle | |
-196°C to +110°C | |
0.048 mm |