missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-extinguishing Tedlar Wrap Around Labels
Durable B-437 topcoated polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required.
Supplier: Brady™ B30C4000437YL
Description
Durable B-437 topcoated polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required.
- Yellow labels feature a matte finish and are thermal transfer printable.
- This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids.
- Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification.
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll.
- A ribbon is required to print this material. Use Part Number B30-R4300.
Specifications
Permanent Acrylic | |
Matte | |
PVF | |
Non-sterile | |
150 ft. | |
101.60 mm |
Yellow | |
Cartridge (Label) | |
Label | |
4 x 150 ft. | |
4 in. |