missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SecurAlert Self-Expiring Time Badges

Minimize unauthorized use of visitor badges. Brady™ SecurAlert Self-Expiring Time Badges offer a clear indication of a visitor's authorization.

$386.04 - $489.06

Specifications

Length (English) 2 in.
Color Red on white
Dimensions (L x W) 3 in. x 2 in.
Width (English) 3 in.
View More Specs

Products 3
Catalog Number Mfr. No. For Use With (Application) Product Type Price Quantity  
Catalog Number Mfr. No. For Use With (Application) Product Type Price Quantity  
19-103-182
View Documents
Brady™
95688
Visitors One day expiration
Pack for $386.04
Only null left
 
19103183
View Documents
Brady™
95689
Contractors One day expiration
Pack for $386.04
Only null left
 
19-103-176
View Documents
Brady™
95674
Contractors One week expiration
Pack for $489.06
Only null left
 
Description

Description

  • Automatically expire to prevent unauthorized use
  • Once the “front” is placed on the “back” badge, the expiration process is started and cannot be reversed
  • Easy-to-see color change confirms whether or not a visitor is authorized to be on your premises
  • Self-adhesive back for easy application
Specifications

Specifications

2 in.
Red on white
3 in. x 2 in.
3 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'