missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SecurAlert Adhesive Back Badge
Better control visitor authorizations. Brady™ SecurAlert adhesive-back badges expire automatically to prevent unauthorized use.
$474.20 - $474.20
Specifications
Color | Red on white |
---|---|
Dimensions (L x W) | 3 in. x 2 in. |
Product Type | 1 week expiration |
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Product Type | Price | Quantity | ||||
19-103-175
|
Brady™
95673 |
Visitor | 1 week expiration |
Pack of 500 Each for $474.20
|
|
||||
19-103-177
|
Brady™
95675 |
Contractor | 1 week expiration |
Pack of 500 Each for $474.20
|
|
||||
Description
- Automatically expire to prevent unauthorized use
- Once the“front”is placed on the“back”badge, the expiration process is started and cannot be reversed
- Easy-to-see color change confirms whether or not a visitor is authorized to be on your premises
- Self-adhesive back for easy application
- 500 per pack
Specifications
Red on white | |
3 in. x 2 in. | |
1 week expiration |