missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Reusable Sterility Testing System: Inlet Needles
Inlet Needles for use with Reusable Sterility Testing System.
$149.93 - $267.69
Specifications
Disposable | Reusable |
---|---|
Filter Type | Inlet needle |
For Use With (Equipment) | Reusable Sterility Testing System |
Material | Stainless Steel |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
14-555-844
|
Sartorius
16964 |
Long Inlet Needles |
Each for $149.93
|
|
|||||
14-555-845
|
Sartorius
169643 |
Short Inlet Needles |
Each for $267.69
|
|
|||||
Description
Inlet Needle - 14-555-844
- Stainless Steel
- For ampoule testing, infusion bottles
- Pierces rubber septa on side to prevent blockage by rubber particles from piercing
- Dia. outlet hose nipple, 5 mm
- Size, long
Inlet Needle - 14-555-845
- Stainless Steel
- For ampoule testing, infusion bottles
- Pierces rubber septa on side to prevent blockage by rubber particles from piercing
- Dia. outlet hose nipple, 5 mm
- Size, short
Specifications
Reusable | |
Reusable Sterility Testing System | |
Non-sterile | |
5 mm |
Inlet needle | |
Stainless Steel | |
0.2 in. |