missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FEATHER Safety Trimming Knife
FEATHER Safety Trimming Knife Blade and Handle feature safety and convenient handling. With back metal, blade can be attached/detached without touching blade directly. With plastic case, blade can be disposed without touching blade directly.
$84.34 - $163.30
Specifications
Blade Material | Carbon Steel |
---|---|
Product Type | Safety Trimming Blade |
For Use With (Equipment) | FEATHER Safety Trimming Knife Handle F-1326 P |
Disposable | Single-use |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Length (Metric) Blade | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) Blade | Price | Quantity | |||||
36-103-1300
|
FEATHER
M130RC |
130 mm |
Pack of 10 Each for $84.34
|
|
|||||
36-103-1301
|
FEATHER
M260RC |
260 mm |
Pack of 10 Each for $163.30
|
|
|||||
Description
- Made in Japan
- Blade can be attached, detached, or disposed without touching blade directly
Specifications
Carbon Steel | |
FEATHER Safety Trimming Knife Handle F-1326 P | |
Non-sterile | |
ISO13485:2016 |
Safety Trimming Blade | |
Single-use | |
0.245 mm | |
10/Pk. |