missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Scientific™ Safety Choice™ Economy Grade Cowhide Leather Palm Gloves
Split-cowhide leather gloves with a traditional striped-fabric back and safety cuff.
$29.66 - $29.66
Specifications
Cuff Material | Fabric |
---|---|
Grade | Economy |
Hand | Specific |
Material | Cowhide Leather |
Product Type | General Purpose Gloves |
Catalog Number | Mfr. No. | Gender | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gender | Price | Quantity | |||||
19-816-875
|
Fisher Scientific™
85DB7563P |
Men's |
Dozen of 12 Pair for $29.66
Case of 10 Dozen for $283.70
|
|
|||||
Description
- Gunn-cut style with wing thumb, shirred elastic back and leather pull patch
- Leather covers index finger, thumb, knuckle and fingertips
- Denim fabric-backed gloves feature reinforced palm and safety cuff
- Striped fabric-backed gloves feature starched safety cuff
Specifications
Fabric | |
Specific | |
General Purpose Gloves | |
Cotton |
Economy | |
Cowhide Leather | |
Safety |