missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeTouch™ EverStrong™ Vinyl Medical Examination Gloves
SafeTouch™ EverStrong™ Vinyl Medical Examination Glove offers optimal tactile sensitivity.
$8.56 - $10.18
Specifications
Chlorinated | No |
---|---|
Accelerator Free | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Clear |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
36-100-4634
|
Medicom™
1129A |
Small |
Pack of 100 Each for $8.56
Case of 10 Pack for $81.80
|
|
|||||
36-100-4635
![]() |
Medicom™
1129B |
Medium |
Pack of 100 Each for $8.56
Case of 10 Pack for $81.80
|
![]() |
|||||
36-100-4636
|
Medicom™
1129C |
Large |
Pack of 100 Each for $8.56
Case of 10 Pack for $81.80
|
|
|||||
29-635-8595
|
Medicom™
1129D |
X-Large |
Pack of 100 Each for $10.18
Case of 10 Pack for $97.20
|
|
|||||
Description
- Heavier weight, highly resistant glove made from latex-free PVC (vinyl).
- Smooth texture provides optimal tactile sensitivity.
- 1000/Cs.
Specifications
No | |
Healthcare, Industrial, Laboratory | |
Clear | |
No Texture | |
Vinyl | |
Non-sterile | |
Beaded |
No | |
1.5 | |
Single-use | |
Yes | |
Powder Free | |
Yes |