missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ Artisan Procedure Earloop Mask
SafeMask™ Artisan procedure earloop mask combines a PTFE membrane with moisture-wicking technology for advanced filtration, breathability, and comfort. Ultra-lightweight, it offers a premium mask-wearing experience.
$208.83 - $208.83
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
Fastening Type | Earloops |
Material | Polypropylene |
Size | One Size |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | ASTM Level | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | ASTM Level | Price | Quantity | ||||
17-000-593
|
Medicom™
221414 |
White | ASTM Level 3 |
Case of 500 Each for $208.83
|
|
||||
Description
- SafeMask™ Artisan is a multi-layered, shingle-pleat, earloop face mask with adjustable nose-piece and PTFE inner filtration layer.
- Combines a PTFE membrane with moisture-wicking technology for advanced filtration, breathability, and comfort.
- Ultra-lightweight, it offers a premium mask-wearing experience.
- Procedure masks are intended to be worn by personnel during procedures to protect both the patient and personnel from transfer of microorganisms, body fluids and particulate material transfer.
- Latex-Free.
- ASTM F2100 standard of conformance.
- Procedure masks are intended to be worn by personnel during procedures to protect both the patient and personnel from transfer of microorganisms, body fluids and particulate material transfer.
Specifications
Medical/Procedural Face Mask | |
Polypropylene | |
Non-sterile | |
ASTM F2100 | |
Yes |
Earloops | |
One Size | |
Pleated | |
Single-use |