missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Padlocks - Nylon with 38 mm Steel Shackle, Keyed Alike

The ultimate locks for all of your safety and security needs.

$175.20 - $175.20

Specifications

Product Type Keyed Padlocks
Key Type Keyed Alike
Material Nylon
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 6.4 mm
View More Specs

Products 2
Catalog Number Mfr. No. Color Quantity Price Quantity  
Catalog Number Mfr. No. Color Quantity Price Quantity  
11-877-325
View Documents
Brady™
NYLYLW38STKA6PK
Yellow 6 Pk.
Pack of 6 Each for $175.20
Only null left
 
11-877-331
View Documents
Brady™
NYLRED38STKA6PK
Red 6 Pk.
Pack of 6 Each for $175.20
Only null left
 
Description

Description

  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key supplied with each lock
  • Key retaining (Key won’t release until the padlock shackle is securely closed)
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications

Specifications

Keyed Padlocks
Nylon
6.4 mm
38 mm
6
1.3 in.
33 mm
Keyed Alike
0.25 in.
1.5 in.
Steel
1.5 in.
38 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'