missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - Nylon with 38 mm Plastic Shackle, Keyed Different
The ultimate locks for all of your safety and security needs
$28.16 - $165.67
Specifications
Product Type | Keyed Padlocks |
---|---|
Key Type | Keyed Different |
Material | Nylon |
Diameter (English) Shackle | 0.25 in. |
Diameter (Metric) Shackle | 6.4 mm |
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity | ||||
11-877-309
|
Brady™
NYLYLW38PLKD |
Yellow | 1 Ea. |
Each for $28.16
|
|
||||
11-877-310
|
Brady™
NYLRED38PLKD |
Red | 1 Ea. |
Each for $28.16
|
|
||||
11-877-312
|
Brady™
NYLYLW38PLKD6PK |
Yellow | 6 Pk. |
Pack of 6 Each for $165.67
|
|
||||
11-877-311
|
Brady™
NYLRED38PLKD6PK |
Red | 6 Pk. |
Pack of 6 Each for $165.67
|
|
||||
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key supplied with each lock
- Key retaining (Key won’t release until the padlock shackle is securely closed)
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
Nylon | |
6.4 mm | |
38 mm | |
6 | |
1.3 in. | |
33 mm |
Keyed Different | |
0.25 in. | |
1.5 in. | |
Plastic | |
1.5 in. | |
38 mm |