missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Different
A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.
$22.82 - $135.19
Specifications
Product Type | Keyed Padlocks |
---|---|
Key Type | Keyed Different |
Material | Nylon |
Diameter (English) Shackle | 0.19 in. |
Diameter (Metric) Shackle | 4.7 mm |
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity | ||||
11-877-323
|
Brady™
CPTRED25PLKD |
Red | 1 Ea. |
Each for $22.82
|
|
||||
11-877-324
|
Brady™
CPTYLW25PLKD |
Yellow | 1 Ea. |
Each for $22.82
|
|
||||
11-877-321
|
Brady™
CPTRED25PLKD6PK |
Red | 6 Pk. |
Pack of 6 Each for $135.19
|
|
||||
11-877-322
|
Brady™
CPTYLW25PLKD6PK |
Yellow | 6 Pk. |
Pack of 6 Each for $135.19
|
|
||||
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
Nylon | |
4.7 mm | |
25 mm | |
6 | |
1 in. | |
26 mm |
Keyed Different | |
0.19 in. | |
1 in. | |
Plastic | |
1.3 in. | |
33 mm |