missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics True Fit™ Thin Nitrile Medical Examination Gloves with Textured Fingertips
Medicom™ SafeBasics True Fit™ Thin Nitrile Medical Examination Gloves with Textured Fingertips for optimal tactile sensitivity.
$32.56 - $36.59
Specifications
Chemotherapeutic Rated | Yes |
---|---|
Chlorinated | No |
Accelerator Free | No |
Applications | Healthcare |
AQL | 1.5 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-636-4414
|
Medicom™
MED1186A |
X-Small |
Pack of 300 Each for $35.42
Case of 8 Pack for $283.36
|
|
|||||
29-636-4415
|
Medicom™
MED1186B |
Small |
Pack of 300 Each for $32.56
Case of 8 Pack for $260.48
|
|
|||||
29-636-4416
|
Medicom™
MED1186C |
Medium |
Pack of 300 Each for $32.56
Case of 8 Pack for $260.48
|
|
|||||
29-636-4417
|
Medicom™
MED1186D |
Large |
Pack of 300 Each for $36.59
Case of 8 Pack for $292.72
|
|
|||||
Description
- Thin Nitrile Medical Examination Gloves
- Textured Fingertips
- Pink
- Optimal tactile sensitivity
- Chemo tested
- 3000/Case
Specifications
Yes | |
No | |
1.5 | |
Single-use | |
Yes | |
Powder Free | |
Yes |
No | |
Healthcare | |
Pink | |
Fingertip Textured | |
Nitrile | |
Non-sterile | |
Beaded |