missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics True Fit™ Thin Nitrile Medical Examination Gloves with Textured Fingertips
SafeBasics True Fit™ Thin Nitrile Medical Examination Gloves with Textured Fingertips. This glove provides the unrivaled strength and durability of nitrile without compromising sensitivity or comfort. Textured fingertips ensure a secure grip, even when wet. Chemo tested and fentanyl safe.
Supplier: Medicom™ 1185B
Description
- The unrivaled strength of nitrile delivers enhanced barrier protection and exceptional fit, while providing the tactile sensitivity necessary for the most complex procedures.
- Designed to fit like a glove should, while providing the tactile sensitivity needed for the most complex procedures.
- Textured fingertips for a secure grip, even when wet.
Specifications
No | |
Healthcare, Industrial, Laboratory | |
Blue | |
Fingertip Textured | |
Powder Free | |
Non-sterile | |
Beaded |
No | |
1.5 | |
Single-use | |
Yes | |
Small | |
Yes |