missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polypropylene Culture Tubes

With high thermal, mechanical and chemical stability.

Supplier:  Greiner Bio-One 184261

 View more versions of this product

Catalog No. 07000460


Only null left
Explore available promotions

Description

Description

  • Volume: 12mL
  • Graduated
  • Dia. x Height: 17 x 77mm
  • Available sterile and nonsterile
  • With vented snap cap
Specifications

Specifications

Culture Tube
Dual-position Vent Stopper
Polypropylene
Sterile
Round Bottom
17 mm
77 mm
Yes
12 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions