missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300
Buchi Rotavapor R-300 is a convenient and versatile rotary evaporator.
Supplier: BUCHI 11R300152A102
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Specifications
100/120 V | |
10 to 280 rpm | |
Protective P+G safety coating | |
Angled | |
Rotary Evaporator | |
SJ 24/40 |
5 L | |
20°C to 220°C | |
Standalone | |
Diagonal (A) | |
Manual lift system | |
No |