missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Reusable Bouffant Cap in White Taffeta
This reusable bouffant cap in white taffeta is ideal for any cleanrooms that do not require ESD. Lightweight and durable with a tunneled elastic opening.
$13.39 - $14.76
Specifications
Product Type | Bouffant |
---|---|
Material | Polyester |
Color | White |
Disposable | Reusable |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17012827
|
CritiCore Protective Wear
11BF0581TAFF01SWHT |
18 in. |
Each for $13.39
|
|
|||||
17012828
|
CritiCore Protective Wear
11BF0581TAFF01MWHT |
19.5 in. |
Each for $13.39
|
|
|||||
17012829
|
CritiCore Protective Wear
11BF0581TAFF01LWHT |
22 in. |
Each for $13.39
|
|
|||||
17012830
|
CritiCore Protective Wear
11BF0581TAFF01XWHT |
24 in. |
Each for $13.39
|
|
|||||
17012831
|
CritiCore Protective Wear
11BF0581TAFF012XLWHT |
26 in. |
Each for $14.76
|
|
|||||
Description
- Tunneled elastic opening
- Taffeta fabric
- Primary applications: cleanroom pharmaceutical, biotechnological, medical device manufacturing
Specifications
Bouffant | |
Polyester | |
White | |
Reusable |