missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton Standard Microliter Volume Syringes: Needle: RN
Available with cemented needles or removable needles.
$241.17 - $529.91
Specifications
Material | PTFE (Tip) |
---|---|
Length (English) Needle | 2 in. |
Product Type | Hamilton Manual Microliter Syringes |
Needle Point Number | 2 |
Quantity | Ea. |
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Model | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Model | Price | Quantity | |||
06712320
![]() |
Restek™
RK24530 |
10 μL | 26s G | 701RN |
Each for $241.17
|
|
|||
06712322
![]() |
Restek™
RK24532 |
25 μL | 22s G | 702RN |
Each for $346.75
|
|
|||
06712324
![]() |
Restek™
RK24534 |
50 μL | 22s G | 705RN |
Each for $397.75
|
|
|||
06712330
![]() |
Restek™
RK24540 |
500 μL | 22 G | 750RN |
Each for $525.60
|
|
|||
06712326
![]() |
Restek™
RK24536 |
100 μL | 22s G | 710RN |
Each for $447.38
|
|
|||
06712328
![]() |
Restek™
RK24538 |
250 μL | 22s G | 725RN |
Each for $529.91
|
|
|||
06712393
![]() |
Restek™
RK24617 |
5 μL | 26s G | 75RN |
Each for $335.62
|
|
|||
Description
- Economical
- Needle Point Style: 2
- Needle Length: 51mm
Specifications
PTFE (Tip) | |
Hamilton Manual Microliter Syringes | |
Ea. | |
Removable |
2 in. | |
2 | |
2 |