missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton Standard Microliter Volume Syringes, Needle: N
Manual microliter syringes with cemented needles.
$169.06 - $439.43
Specifications
Material | PTFE (Tip) |
---|---|
Length (English) Needle | 2 in. |
Product Type | Hamilton Manual Microliter Syringes |
Needle Point Number | 2 |
Quantity | Ea. |
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Model | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Model | Price | Quantity | |||
06710535
![]() |
Restek™
RK20174 |
10 μL | 26s G | 701N |
Each for $169.06
|
|
|||
06712323
![]() |
Restek™
RK24533 |
50 μL | 22s G | 705N |
Each for $291.49
|
|
|||
06712321
![]() |
Restek™
RK24531 |
25 μL | 22s G | 702N |
Each for $250.66
|
|
|||
06712325
![]() |
Restek™
RK24535 |
100 μL | 22s G | 710N |
Each for $318.02
|
|
|||
06712327
![]() |
Restek™
RK24537 |
250 μL | 22s G | 725N |
Each for $397.75
|
|
|||
06712329
![]() |
Restek™
RK24539 |
500 μL | 22 G | 750N |
Each for $439.43
|
|
|||
06712574
![]() |
Restek™
RK24938 |
5 μL | 26s G | 75N |
Each for $214.34
|
|
|||
Description
- Economical
- Needle Point Style: 2
- Needle Length: 51mm
Specifications
PTFE (Tip) | |
Hamilton Manual Microliter Syringes | |
Ea. | |
Cemented |
2 in. | |
2 | |
2 |