missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Multipurpose Vinyl Cloth Labels
Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift™ series vinyl cloth label material. Print almost anywhere with a high-quality Brady™ handheld label printer.
Supplier: Brady™ M4C318498
Description
- Ideal for marking wires, cables, terminal blocks, wall plates
- Constructed of tough coated vinyl cloth for resistance to extreme temperatures
- Made with a strong rubber-based adhesive that can be cleanly removed and securely replaced on any clean, dry surface
Specifications
UL Recognised Compliant with Directive 2011/65/EU and 2015/863 | |
White | |
Continuous | |
Label | |
Asset tracking;Barcode labelling;Circuit board labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling | |
1 | |
-40°C to 80°C | |
0.185 mm | |
16 ft. | |
0.318 in | |
M4C-318-498 |
Repositionable Rubber | |
Semi-gloss | |
Vinyl | |
Non-sterile | |
BMP41;BMP51;BMP53;M511;M410;M510 | |
-40°F to +176°F | |
0.0073 in | |
8.08 mm (W) x 4.88 m (L) | |
4.88 m | |
8.08 mm |