missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Regular Grade Leather Drivers Gloves
Gloves provide abrasion resistance and dexterity
$48.96 - $48.96
Specifications
Color | Natural |
---|---|
Grade | Regular |
Material | Top Grain Cowhide Leather |
Product Type | Driver Gloves |
For Use With (Application) | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping, and Many Other General Applications |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-071-371
|
Fisherbrand™
68161SBS |
Small |
Dozen of 12 Pair for $48.96
Case of 10 Dozen for $468.30
|
|
|||||
19-071-373
|
Fisherbrand™
68161SBM |
Medium |
Dozen of 12 Pair for $48.96
Case of 10 Dozen for $468.30
|
|
|||||
19-071-375
|
Fisherbrand™
68161SBL |
Large |
Dozen of 12 Pair for $48.96
Case of 10 Dozen for $468.30
|
|
|||||
19-071-377
|
Fisherbrand™
68161SBXL |
X-Large |
Dozen of 12 Pair for $48.96
Case of 10 Dozen for $468.30
|
|
|||||
Description
- Ideal for construction, machine operation, utility work, farming, roping, and other general applications
- Top-grain leather
- Keystone thumb
- Launderable
Specifications
Natural | |
Top Grain Cowhide Leather | |
Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping, and Many Other General Applications | |
Keystone |
Regular | |
Driver Gloves | |
Open |