missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reflective sheeting laminated to Aluminum Sign: 45 MIN VEHICLE CHARGING ONLY, 7 AM-10 PM MON-FRI
Improve workplace safety with proper signage and markings. This Brady™ aluminum sign with reflective sheeting laminate is a durable, clear and effective tool to designate electric vehicle parking and charging locations.
$75.15 - $75.15
Specifications
Material | Aluminum |
---|---|
Shape | Rectangular |
Dimensions (L x W) | 12 x 18 in. |
Displayed Text | 45 MIN VEHICLE CHARGING ONLY, 7 AM-10 PM MON-FRI |
Color | Green on White |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
19-111-541
|
Brady™
141689 |
Dual Arrow |
Each for $75.15
|
|
|||||
19-111-542
|
Brady™
141690 |
Left Arrow |
Each for $75.15
|
|
|||||
19-111-540
|
Brady™
141688 |
Right Arrow |
Each for $75.15
|
|
|||||
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Aluminum | |
12 x 18 in. | |
Green on White |
Rectangular | |
45 MIN VEHICLE CHARGING ONLY, 7 AM-10 PM MON-FRI |