missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Red Cleanroom Trash Bag
Keystone Cleanroom Products Red Linear low-density polyethylene (LLDPE) bags are a convenient way to hold cleanroom generated waste.
$584.55 - $857.34
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | CoC |
Closure Type | None |
Color | Red |
Disposable | Single-use |
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | |||||
17-010-248
|
Keystone Cleanroom Products
3339REDPB25 |
33 gal. |
Case of 250 Each for $857.34
|
|
|||||
17-010-250
|
Keystone Cleanroom Products
3658REDPB25 |
55 gal. |
Case of 100 Each for $584.55
|
|
|||||
Description
- Cleanroom packed into sealed poly bag packages to prevent the introduction of foreign particulate contamination into the controlled production environments
- Each poly bag package is labeled with a Lot number for complete traceability
- Red color helps differentiate between the different types of cleanroom waste
- 25 per sealed poly bag
- Eliminate the introduction of cardboard and cellulose packaging into the cleanroom
- Simply wipe the outer packaging instead of each bag prior to the introduction into the cleanroom
Specifications
Not Autoclavable | |
None | |
Single-use | |
LDPE | |
1.5 mil |
CoC | |
Red | |
Cleanroom Waste | |
Non-sterile | |
Cleanroom Bags |