missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Ram Tough Welding Gloves
Ram Tough Welding Gloves have full-grain goatskin leather palm, split cowhide back, gunn cut design with straight thumb and leather reinforced pulse protector.
Supplier: Watson Gloves 2758L
Description
- Full-grain goatskin leather palm
- Split cowhide back
- Gunn cut design with straight thumb
- Leather reinforced pluse protector
- Stitched with Aramid Fiber thread
- Gauntlet style cuff with leather gore
- Unlined
Specifications
Split Cowhide Leather | |
Gray | |
Ambidextrous | |
MIG/TIG Welding Gloves | |
Gunn | |
Men's | |
Gauntlet | |
Heat Wave | |
12 in. | |
30 cm |
Leather Gore | |
Premium | |
Goatskin Leather | |
Large | |
Welding | |
Gray | |
Full Grain Goatskin | |
Straight | |
5 in. | |
13 cm |