missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vileda Professional™ R-MicronQuick™ Wipes
Superior microfiber cleaning performance from R-MicronQuick™ Wipes now made from 70% recycled material.
$463.52 - $463.52
Specifications
Product Type | Wipe |
---|---|
Length (English) | 15 in. |
Length (Metric) | 38 cm |
Width (English) | 16 in. |
Width (Metric) | 40 cm |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
19200918
|
Vileda Professional™
170605 |
Blue |
Case for $463.52
|
|
|||||
19200919
|
Vileda Professional™
170632 |
Red |
Case for $463.52
|
|
|||||
19200920
|
Vileda Professional™
170634 |
Yellow |
Case for $463.52
|
|
|||||
19200921
|
Vileda Professional™
170633 |
Green |
Case for $463.52
|
|
|||||
Description
- Superior cleaning performance
- Microfiber with up to 70% recycled material
- Streak-free cleaning, no water residue left on surface
- Lint free
- Easy to wring and rinse
- Minimum 400 washings
- Available in 4 colors to differentiate wipes
Specifications
Wipe | |
38 cm | |
40 cm | |
Cleaning and Wiping of All Hard Surfaces |
15 in. | |
16 in. | |
Microfiber | |
Non-sterile |