missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Flip Top Dispensing Bottles
For dispensing small amounts of liquid
$156.19 - $466.38
Specifications
Color | Natural |
---|---|
Includes | Attached white Polypropylene cap |
Closure Color | White |
Autoclavable | Not Autoclavable |
Closure Material | Polyethylene |
Catalog Number | Mfr. No. | Capacity (Metric) | Material | Shape | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Material | Shape | Price | Quantity | |||
02-991-751
|
Qorpak™
PLC03387 |
60 mL | HDPE | Cylindrical |
Case of 48 Each for $192.31
|
|
|||
02-991-718
|
Qorpak™
PLC03664 |
120 mL | LDPE | Round |
Case of 48 Each for $208.50
|
|
|||
03-320-132
|
Qorpak™
PLC03400 |
120 mL | HDPE | Cylindrical |
Case of 48 Each for $216.28
|
|
|||
02-991-617
|
Qorpak™
PLC03410 |
240 mL | HDPE | Cylindrical |
Case of 48 Each for $261.84
|
|
|||
02-991-602
|
Qorpak™
PLC03425 |
480 mL | HDPE | Cylindrical |
Case of 24 Each for $156.19
|
|
|||
02-992-583
|
Qorpak™
PLC07363 |
960 mL | HDPE | Cylindrical |
Case of 66 Each for $466.38
|
|
|||
Description
- Impact resistant
- Made of white polypropylene
- Translucent
- Provides maximum squeezability
- Bottle style: cylindrical or Boston round
Specifications
Natural | |
White | |
Polyethylene |
Attached white Polypropylene cap | |
Not Autoclavable | |
Screw Cap |