missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Safety Choice™ PVC Dipped Gloves with Interlock Liner
Single dipped gloves feature an interlock lining that dries quickly, sheds minimal lint, and increases user comfort. Available in either a smooth or rough finish for enhanced grip capabilities.
$33.54 - $33.54
Specifications
Coating Material | PVC |
---|---|
Color | Black, Natural |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | Large |
Catalog Number | Mfr. No. | Exterior Finish | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Exterior Finish | Price | Quantity | |||||
19-013546
|
Safety Choice™
588015 |
No Texture |
Dozen of 12 Pair for $33.54
Case of 10 Dozen for $304.90
|
|
|||||
Description
- Single dipped PVC gloves with interlock liner
- Enhanced grip capabilities when handling wet or oily materials
- Knit wrist helps prevent dirt and debris from entering the glove
- Straight cuff protects the forearm from liquid run-off
- Black color helps to hide dirt and stains
Specifications
PVC | |
Specific | |
Large | |
Knit |
Black, Natural | |
Dip-coated Gloves | |
Construction, Mining, Refining, and Petrochemicals | |
Cotton |