missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 925F(x) Standard Dorsal Impact-Reducing Gloves
Gloves are constructed of full thermoplastic rubber armor with technical foam padding for additional protection. Palms feature Hi-Vis AX Suede™ non-slip dots for enhanced gripping capabilities.
$63.19 - $63.19
Specifications
Cuff Material | Neoprene |
---|---|
Color | Hi-vis Lime Green, Black |
Hand | Specific |
Material | Thermoplastic Rubber |
Product Type | Impact-Reducing Gloves |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-820-253
|
Ergodyne™
17902 |
Small |
Pair for $63.19
|
|
|||||
19-820-254
|
Ergodyne™
17903 |
Medium |
Pair for $63.19
|
|
|||||
19-820-255
|
Ergodyne™
17904 |
Large |
Pair for $63.19
|
|
|||||
19-820-256
|
Ergodyne™
17905 |
X-Large |
Pair for $63.19
|
|
|||||
19-820-257
|
Ergodyne™
17906 |
2X-Large |
Pair for $63.19
|
|
|||||
Description
- Full TPR armor with technical foam padding
- Hi-Vis AX Suede™ with non-slip dot gripping palm
- Armortex™-reinforced thumb saddle and index finger
- Hi-vis breathable mesh construction
- Padded neoprene cuff with reflective binding
- Pull-on tab with ID space to write user's name
Specifications
Neoprene | |
Specific | |
Impact-Reducing Gloves | |
Open |
Hi-vis Lime Green, Black | |
Thermoplastic Rubber | |
Oil/Gas Drilling, Mining, and Heavy Construction | |
ProFlex™ 925F(x) |