missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 924 Hybrid Dorsal Impact-Reducing Gloves
Gloves feature thermoplastic rubber construction throughout the fingers, with flexible foam knuckle padding for additional impact protection.
$36.40 - $36.40
Specifications
Back Material | Mesh |
---|---|
Cuff Material | Neoprene |
Color | Hi-vis Lime Green, Black |
Hand | Specific |
Material | Thermoplastic Rubber |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-820-193
|
Ergodyne™
17682 |
Small |
Pair for $36.40
|
|
|||||
19-820-195
|
Ergodyne™
17684 |
Large |
Pair for $36.40
|
|
|||||
19-820-197
|
Ergodyne™
17686 |
2X-Large |
Pair for $36.40
|
|
|||||
Description
- Padded palm reinforced with Tena-Grip™ technology
- Hi-vis breathable mesh construction
- TPR fingertips with foam knuckle padding and a reinforced thumb saddle
- Neoprene cuff with molded hook and loop closure keeps out debris
- Gloves feature ID space to write user's name
Specifications
Mesh | |
Hi-vis Lime Green, Black | |
Thermoplastic Rubber | |
Oil/Gas Drilling, Mining, Construction, and Mechanics | |
ProFlex™ 924 |
Neoprene | |
Specific | |
Impact-Reducing Gloves | |
Hook and Loop |