missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Preppy™ Vacuum Manifold Collection Rack
For use with Preppy Vacuum Manifold
$201.45 - $201.45
Specifications
For Use With (Application) | Food and Beverages |
---|---|
For Use With (Equipment) | Preppy Vacuum Manifold |
Product Line | Preppy |
Type | SPE Accessory |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
111004609
|
MilliporeSigma™ Supelco™
57159U |
For use with 2 mL (12 mm OD x 32 mm H) or 4 mL (15 mm OD x 45 mm H) vials |
Each for $201.45
|
|
|||||
111004610
|
MilliporeSigma™ Supelco™
57162U |
For use with 15 mL (21 mm OD x 70 mm H) or 20 mL (28 mm OD x 61 mm H) vials |
Each for $201.45
|
|
|||||
Specifications
Food and Beverages | |
Preppy Vacuum Manifold | |
Preppy | |
SPE Accessory |
Preppy is a trademark of Sigma-Aldrich Co. LLC