missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Microscope Slide Box
Premium Microscope Slide Box is ideal for storage or transportation of up to 100 standard size slides.
Supplier: Fisherbrand™ HS15994BF2
Description
- Durable ABS Plastic boxes with cork lining
- Securely stores slides in grooved slots (26 x 76 mm)
- Closes securely with a rust-resistant, nickel-plated clasp and pin hinges
- Molded feet enable secure stacking for easy transport and storage
- Slots are numbered to correspond with the slide inventory sheet
- Stay organized with a molded labeling area for Project and Date
- Slide boxes available in multiple colors for project coding
- Dimensions: 8.2 x 6.9 x 1.3 in. (20.8 x 17.5 x 3.4 cm)
Specifications
Slide Box | |
Clasp | |
Fisherbrand Premium Microscope Slide Box | |
8.2 x 6.9 x 1.3 in. | |
Standard Slides (26 x 76 mm) | |
3.4 cm | |
3 in. | |
76 mm | |
1 Box | |
Non-sterile | |
1 in. | |
26 mm | |
Cork |
100 | |
Green | |
Standard-sized Microscope Slides | |
Slide Storage, Transportation | |
1.3 in. | |
8.2 in. | |
20.8 cm | |
ABS | |
Yes | |
6.9 in. | |
17.5 cm | |
Silver | |
Nickel |