missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions PowerForm™ PF-95OR Nitrile Gloves with Performance Grip
Work with confidence in rugged, wet, and oily environments with fully textured nitrile industrial gloves.
$321.42 - $321.42
Specifications
Certifications/Compliance | CE 0493, ISO 374-1:2016/Type B, US Food Contact |
---|---|
Certifications/Compliance (Europe) | EN 420:2003, EN 455:2000-2015, EN 374:1-2016 EU 2016/425, Reach EU 1907/2006, EU Food Contact |
Accelerator Free | No |
Applications | Industrial, Laboratory |
AQL | 1.5 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17441209
|
SW Sustainability Solutions
N991752 |
Small |
Case of 100 Each for $321.42
|
|
|||||
17441210
|
SW Sustainability Solutions
N991753 |
Medium |
Case of 100 Each for $321.42
|
|
|||||
17441211
|
SW Sustainability Solutions
N991754 |
Large |
Case of 100 Each for $321.42
|
|
|||||
17441212
|
SW Sustainability Solutions
N991755 |
X-Large |
Case of 100 Each for $321.42
|
|
|||||
17441213
|
SW Sustainability Solutions
N991756 |
2X-Large |
Case of 100 Each for $321.42
|
|
|||||
Description
- TracTek Grip Technology is engineered to maximize surface contact and channel away liquids.
- EcoTek Sustainable Technology
- Touch-screen compatible
- Silicone-free for critical environments Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
Specifications
CE 0493, ISO 374-1:2016/Type B, US Food Contact | |
No | |
1.5 | |
Single-use | |
0.15 mm | |
Nitrile | |
0.13 mm | |
Nitrile Gloves | |
5.1 mil | |
Beaded | |
14 MPa | |
24.2 cm |
EN 420:2003, EN 455:2000-2015, EN 374:1-2016 EU 2016/425, Reach EU 1907/2006, EU Food Contact | |
Industrial, Laboratory | |
Hi-vis Orange | |
5.9 mil | |
Yes | |
5.1 mil | |
Powder Free | |
Non-sterile | |
0.13 mm | |
PowerForm | |
9.5 in. |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.