missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions PowerForm PF-95LG 5.9 mil Nitrile Exam EnerGel™ Rejuvenating Gloves

Work with confidence in premium gloves that combine tactile sensitivity with protection you can trust—plus EnerGel technology to soothe and hydrate skin. ASTM tested against viral penetration with low dermatitis potential.

$250.53 - $250.53

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, UL NFPA 1999-2018, ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Chemotherapeutic Rated Yes
Accelerator Free No
Applications Laboratory, Industrial, Healthcare
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17441105
View Documents
SW Sustainability Solutions
N129401
X-Small
Case for $250.53
Only null left
 
17441108
View Documents
SW Sustainability Solutions
N129404
Large
Case for $250.53
Only null left
 
17441110
View Documents
SW Sustainability Solutions
N129406
2X-Large
Case for $250.53
Only null left
 
Description

Description

  • EnerGel Hand Conditioning Technology hydrates and soothes skin
  • EcoTek Sustainable Technology
  • Optimal thickness for durability and tactile sensitivity
  • Fully textured surface for excellent wet and dry grip
  • Touch-screen compatible
  • Silicone-free to prevent contamination
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
  • Tested for use with chemotherapy drugs
Specifications

Specifications

FDA 21 CFR 177.2600, UL NFPA 1999-2018, ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13
Yes
Laboratory, Industrial, Healthcare
Light Green
Fully Textured
0.15 mm
Nitrile
0.13 mm
Nitrile Examination Glove
0.10 to 0.15 mm
PF-95LG
24.2 cm
EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
No
1.5
Single-use
5.9 mil
Yes
5.1 mil
Powder Free
4.0 to 5.9 mil
Yes
9.5 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.