missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions PowerChem™ PC-F22B Chemical-Resistant Latex Gloves, Flock-Lined
Hand specific, natural rubber latex chemical resistance gloves are case-hardened for protection in a variety of applications.
$380.57 - $380.57
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance | ANSI-ISEA 105-16 |
Chlorinated | Yes |
Color | Blue |
Finger Thickness (English) | 22 mil |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17441111
|
SW Sustainability Solutions
L518071 |
X-Small |
Pair for $380.57
|
|
|||||
17441112
|
SW Sustainability Solutions
L518072 |
Small |
Pair for $380.57
|
|
|||||
17441113
|
SW Sustainability Solutions
L518073 |
Medium |
Pair for $380.57
|
|
|||||
17441114
|
SW Sustainability Solutions
L518074 |
Large |
Pair for $380.57
|
|
|||||
17441115
|
SW Sustainability Solutions
L518075 |
X-Large |
Pair for $380.57
|
|
|||||
17441116
|
SW Sustainability Solutions
L518076 |
2X-Large |
Pair for $380.57
|
|
|||||
Description
- 22 mil thick and 12.6 in. cuff length for added protection
- Embossed fish scale pattern for wet/dry grip
- Case Hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
Specifications
ANSI 3 | |
Yes | |
22 mil | |
No | |
0.54 mm | |
0.54 mm | |
No | |
AKLMNPST | |
Unisex | |
Fishscale | |
Flock Lined | |
32 cm |
ANSI-ISEA 105-16 | |
Blue | |
0.56 mm | |
21.6 mil | |
21.6 mil | |
EN388:2016 1010X | |
Type A | |
Bacteria, Fungi WITH Virus Protection | |
Straight | |
Cotton Flock | |
12.6 in. |