missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Crucibles with Lid, Squat Form
Squat form, high quality porcelain crucibles with lid with a high temperature tolerance
$7.40 - $223.20
Specifications
Material | Porcelain |
---|---|
Autoclavable | Autoclavable |
Product Type Specs | Crucible with lid |
Porosity | Medium |
Shape | Conical |
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
S27501
|
Eisco™
CH0076B |
17 mL | 1/Pk. |
Each for $7.40
|
|
||||
S14001
|
Eisco™
CH0076APK15 |
10 mL | 15/Pk |
Pack of 15 Each for $91.53
|
|
||||
S27502
|
Eisco™
CH0076C |
30 mL | 1/Pk. |
Each for $9.23
|
|
||||
S14002
|
Eisco™
CH0076CPK30 |
30 mL | 30/Pk |
Pack of 30 Each for $223.20
|
|
||||
S15479
|
Eisco™
CH0076D |
50 mL | 1/Pk |
Each for $11.77
|
|
||||
S15480
|
Eisco™
CH0076E |
100 mL | 1/Pk |
Each for $17.80
|
|
||||
Description
- Porcelain crucible with lid
- Glazed inside and out except for outer bottom surface
- Maximum temperature 1000°C
- Recommended rate of heating and cooling should not exceed 200°C per hour
Specifications
Porcelain | |
Crucible with lid | |
Conical |
Autoclavable | |
Medium |