missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Polypropylene Strap Assembly with Buckle
Heavy-duty polypropylene support straps for quick securement of gas cylinders.
$23.59 - $23.59
Specifications
Type | Gas Cylinder Stand |
---|---|
Holds | 1 Cylinder |
Load Bearing Capacity (English) | 1000 lb. |
Load Bearing Capacity (Metric) | 454 kg |
Material | Polypropylene Alloy |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
19-085-876
|
Justrite
35406 |
Steel Buckle |
Each for $23.59
|
|
|||||
Description
- For quick securement of gas cylinders
- Straps made of heavy-duty polypropylene
- 54 in. long
- Choose between nylon or steel buckle
Specifications
Gas Cylinder Stand | |
1000 lb. | |
Polypropylene Alloy |
1 Cylinder | |
454 kg |