missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Pipette Controller, Standard Version
A light, ergonomic, motorized pipette controller designed for use with glass and plastic serological pipettes with volumes ranging from 0.5 to 100 mL.
Supplier: Falcon™ 357469
Description
- Conveniently positioned switches quickly change operating modes and speeds to handle different liquid volumes and viscosities
- Aspirating and dispensing speed is controlled through the finger triggers
- When fully charged the batteries enable up to 8 hours of continuous use
- The large LCD display clearly indicates battery status, pipetting mode, and speed
- Additional filters are available as standard accessories
- Filters, pipette holder, and nosepiece are autoclavable
- Ergonomic design provides exceptional comfort
- Quick access to the battery compartment
- Easy maintenance
Specifications
Suggested Replacement for 357470 | |
1 | |
Serological | |
LCD | |
Glass and Plastic Serological Pipets with Volume 0.5 to 100 mL |
Standard Version | |
Falcon | |
0.5 to 100 mL | |
(2) 0.2 μm and (2) 0.45 μm Hydrophobic Polytetrafluoroethylene (PTFE) Filters | |
2-Position Charging Stand, Universal Power Supply, (4) Filters, (3) Batteries |