missing translation for 'onlineSavingsMsg'
Learn More

PIP™ CleanTeam™ Medium Weight Cotton Lisle Inspection Gloves

Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands.

$13.50 - $13.50

Specifications

Construction String Knit
Coating Material Uncoated
Color White
Hand Ambidextrous
Material Cotton
View More Specs

Products 1
Catalog Number Mfr. No. Gender Price Quantity  
Catalog Number Mfr. No. Gender Price Quantity  
19-169-007
View Documents
PIP™
GP97521H
Women's
Dozen for $13.50
Case of 50 Dozen for $590.50
Only null left
 
Description

Description

  • Can be used as liners under disposable and unsupported liquid proof gloves
  • Constructed in a two piece, reversible pattern
  • Ideal for inspection and electronics assembly
  • Overcast hem sheds less lint
  • Made of 100% cotton
  • Silicone-free
Specifications

Specifications

String Knit
White
Cotton
Universal
8.7 in.
Uncoated
Ambidextrous
Inspection Gloves
Reversible
22 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'