missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions PowerForm PF-12TL Extended-Cuff Heavy-Duty Nitrile Gloves

Engineered for life science environments, these durable 6.2 mil gloves provide protection from chemicals without sacrificing the grip or dexterity you need to handle fine work details with full confidence.

$199.23 - $199.23

Specifications

Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-441-056
View Documents
SW Sustainability Solutions
N127361
X-Small
Case of 500 Each for $199.23
Only null left
 
17441007
View Documents
SW Sustainability Solutions
N127362
Small
Case of 500 Each for $199.23
Only null left
 
17441006
View Documents
SW Sustainability Solutions
N127363
Medium
Case of 500 Each for $199.23
Only null left
 
17441008
View Documents
SW Sustainability Solutions
N127365
X-Large
Case of 500 Each for $199.23
Only null left
 
17-441-061
View Documents
SW Sustainability Solutions
N127366
2X-Large
Case of 500 Each for $199.23
Only null left
 
Description

Description

  • Extended cuff provides extra coverage and protection
  • Optimal thickness for durability and tactile sensitivity
  • Fully textured surface for excellent wet and dry grip
  • Silicone-free to prevent contamination
  • Tear-resistant beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards
  • Tested for use with chemotherapy drugs
  • SHA Dermatologically Approved
  • EcoTek™ Sustainable Technology
Specifications

Specifications

Yes
No
1.5
Single-use
7.1 mil
Yes
6.2 mil
Powder Free
Non-sterile
0.18 mm
PF-12TL
12 in.
Yes
Healthcare, Laboratory, Industrial
Teal
Fully Textured
0.18 mm
Nitrile
0.16 mm
Nitrile Examination Glove
7.1 mil
Yes
21 MPa
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.