missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ X5 Series Ear Muffs
PELTOR™ X5 Series Ear Muffs feature a combination of specially-formulated foam plus an innovative spacer and cup design to make it ideal for very high level noise situations.
$55.04 - $55.04
Specifications
ANSI S3.1974 | Yes |
---|---|
Cushion Material | Foam |
CSA Z94.2 | Class AL |
Cushion Color | Black |
Pairs per Package | 1 Ea. |
Catalog Number | Mfr. No. | Model | Dielectric | Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Dielectric | Style | Price | Quantity | |||
17-000-640
|
3M™
7000104079 |
X5P3E | No | Hard Hat |
Each for $55.04
Case of 10 Each for $550.40
|
|
|||
Description
- Unparalleled attenuation without the need for double protection
- Offered in over-the-head or hard hat-attached styles
- Twin headband design helps reduce heat buildup with good fit and balance
- Combination of new technologies allows for more room inside the ear cup for a more comfortable fit
- Ear cup pivot points tilt for optimum comfort and efficiency
- Dielectric (models X5A and X5P5E only)
- Compatibility with hard hats (models X5P3E and X5P5E)
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Class AL | |
1 Ea. | |
X5 Series |
Foam | |
Black | |
31 dB |