missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pelican™ 1780T Transport Case with Foam
Features watertight, dustproof case
Supplier: Pelican™ 1780000110
Description
- Made of ultra high impact copolymer
- Pick N Pluck foam insert
- Six ABS double throw latches
- Automatic purge valve
- Folding carry handle
- Four wheels with S.S. bearings
Specifications
Transport Case | |
Polypropylene, Polyurethane | |
16.5 in. | |
41.9 cm | |
44.9 x 25.32 in. (114 x 64.3 cm) | |
Pick N' Pluck | |
42 in. | |
106.68 cm | |
22.23 kg | |
22 in. | |
55.9 cm |
Black | |
Detachable | |
15.1 in. | |
38.3 cm | |
Foam | |
44.9 in. | |
114 cm | |
49 lb. | |
25.32 in. | |
64.3 cm |