missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ontario First Aid Kit Refill

Refill kit for Fisherbrand Ontario First Aid Small Cabinet.

Supplier:  Fisherbrand™ 8905050R

Catalog No. 296369198


Only null left
Explore available promotions

Description

Description

  • Kit Contents
  • Triangular Bandage 40 in. 12 ea.
  • Splint Padding Bag (2)
  • Gauze Bandage 10 cm x 4.5 m (4 in. x 5 yd.) 8 RL
  • Gauze Bandage 5 cm X 4.5 m (2 in. x 5 yd.) 8 RL
  • Gauze Pads Sterile 3 in. x 3 in. 48 ea.
  • Gauze Roll 2.5 cm X 4.5 m (1 in. X 5 yd.) 12 RL
  • Adhesive Tape (core) 2.5 cm x 4.5 m 2 ea.
  • Plastic Adhesive Strips (3/4 x 3 ft.) 48 ea.
  • PLASTIC KIDNEY BASIN 1 ea.
  • Safety Pins 2 pack
  • First Aid Pocket Guide (Shield) 1 ea.
  • SPLINTS (WOOD) ASSORTED SIZES 1 SET
  • Bandage Compress Sterile 10 X 10 cm (4 X 4 in.) 6 ea.
Specifications

Specifications

Refill First Aid Kit
Plastic
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions