missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ One-Piece Shovel with 14 in. Blade
For meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.
Supplier: Vikan™ 69823
Description
- Tough, lightweight and hygienic
- For moving bulk materials
- Withstand temperatures up to 80°C (176°F)
Specifications
Polypropylene | |
Yes | |
42.5 in. | |
3.56 lb. |
Blue | |
Polypropylene | |
Moving bulk materials | |
14 in. |