missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ One-Piece Shovel with 10 in. Blade
One-Piece Shovel with 10 in. Blade offers support for food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.
Supplier: Vikan™ 69813
Description
- One-piece construction
- Tough, lightweight, and hygienic
- Molded from FDA-compliant polypropylene
- For moving bulk materials
- For meat, dairy, seafood, poultry processing, commercial fishing, and other food handling applications
Specifications
Shovel | |
Blue | |
Polypropylene | |
37.5 in. | |
1 Ea. | |
10.2 in. |
Polypropylene | |
Yes | |
Square | |
FDA Compliant | |
2.6 lb. |