missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Oil Free Aluminum Weighing Boats with Tabs
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Supplier: Fisherbrand™ HEA14521BFRF2
Description
- The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Sturdy yet lightweight boats feature a smooth, flat bottom for sample handling and a flanged, crimped wall for rigidity
- Finger tab handle can be etched for identification prior to weighing
- Designed for moisture determination balances with slightly tapered walls for stacking
- Oil-free
- Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
Specifications
Not Autoclavable | |
34 mL | |
Single-use | |
Circular | |
Weighing Boat | |
0.6 in. | |
57 mm |
Round | |
Silver | |
Aluminum | |
Non-sterile | |
100/Cs. | |
2.2 in. |