missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech NuTech™ Coveralls with Hood and Attached SureGrip™ Boots
Strong, lightweight innovative microporous composite material protects the wearer from grime, dirt, and particulates.
$259.46 - $314.34
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Gender | Unisex |
Material | Microporous Composite Fabric |
Color | White |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Size (English) Chest | Length (English) Sleeve | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Chest | Length (English) Sleeve | Price | Quantity | |||
19-140-234
|
AlphaProTech
CV64B922 |
Small | 24.25 in. | 28.5 in. |
Case of 25 Each for $259.46
|
|
|||
19-140-235
|
AlphaProTech
CV64B924 |
Large | 27 in. | 30 in. |
Case of 25 Each for $259.46
|
|
|||
19-140-236
|
AlphaProTech
CV64B926 |
3X-Large | 32 in. | 32 in. |
Case of 25 Each for $286.37
|
|
|||
19-140-237
|
AlphaProTech
CV64B928 |
5X-Large | 33.5 in. | 33 in. |
Case of 25 Each for $314.34
|
|
|||
Description
- Pocketless to help control items entering and leaving the work area
- Attached hood
- Front zipper for easy donning and doffing
- Elastic hood, wrists and ankles
- Attached SureGrip boots
- Serged seams
- White
Specifications
Cleanroom Coveralls | |
Microporous Composite Fabric | |
Single-use | |
Elastic | |
Elastic | |
Serged | |
Tapered | |
Automotive, Construction, General Manufacturing, Maintenance/Janitorial, Paint Spray, Warehouse |
Unisex | |
White | |
Attached Boots | |
Hooded | |
Zipper | |
Non-sterile | |
None | |
NuTech |