missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Empty Gel Cassettes, mini, 1.5 mm DFS Item

Platic cassettes pre-sealed with slot pre-taped

Supplier:  Invitrogen™ NC2015

Catalog No. 36-104-1737


Only null left
Explore available promotions

Description

Description

  • Sealed on three sides to prevent leaking
  • Material: plastic
  • Gel size: Mini (8 x 8cm)

Specifications

Specifications

Contains a pack (25/pack) of empty, disposable, plastic gel cassettes (1.5 mm). Store at room temperature.
Mini (8 x 8 cm)
Empty Gel Cassette
Room Temperature
Universal
Novex
25⁄pkg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.