missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Empty Gel Cassette Combs, mini, 1.0 mm, 12 well
Compatible with mini-size Empty Gel Cassettes of the same thickness (NC2010, 1.0mm; NC2015, 1.5mm)
Supplier: Invitrogen™ NC3012
Description
These combs are for use when pouring special gel types and are available in two thicknesses (1.0mm and 1.5mm) and seven well formats (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well).
Gel Casting, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis
Specifications
Includes 1.0 mm x 12 well combs (25⁄pack). | |
Mini | |
12-well Empty Gel Cassette Comb | |
Room Temperature |
Universal | |
Novex | |
25⁄pkg | |
1.0 mm |
For Research Use Only. Not for use in diagnostic procedures.